7 in. Stainless Steel Anchor Bolt
7 in. Stainless Steel Anchor Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Length:
- 7 in
- Material:
- Stainless Steel
- Product Type:
- Anchor Bolt
- Width:
- 1/2 in