DESCRIPTION

Hammond Valve Bronze Non-Rising Stem Gate Valve

HIB647

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-283, ASTM B-62
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-63/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Operator
Wheel Handle
Valve Size
3/8 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
2 in

Starting at
Call for Pricing
  • QUANTITY