DESCRIPTION

Hammond Valve 125 psi Cast Iron Flanged Import Swing Check Valve

HIR1124H

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Cast Iron
Maximum Pressure
125 psi
Valve Size
4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY