DESCRIPTION

Hammond Valve 150# Bronze Threaded Rising Stem Gate Valve

HIB629

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
150#
Valve Size
3/4 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS