DESCRIPTION

Hammond Valve 200# Bronze Threaded Gate Valve

HUP667

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-48, ASTM B-16
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 WOG
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Forged Solid
Valve Operator
Wheel Handle
Valve Size
3/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY