Hammond Valve IB645 1-1/2 in. Bronze Threaded Gate Valve HIB645J

IB645 1-1/2 in. Bronze Threaded Gate Valve

Part #HIB645J  |  Item #1195395  |  Manufacturer Part #0645000112

Call for Pricing EACH

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze gate valve
  • Threaded Ends
  • Non rising stem
  • Solid wedge
  • Threaded bonnet
  • 125 WSP
  • 200 WOG

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-124, ASTM B-283, ASTM B-62]

Collection: IB645

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 200 WOG

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Bonnet Type: Threaded

Valve Operator: Wheel Handle

Valve Seat Material: Bronze

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 3-1/2 in