• Cart

Hammond Valve IB904 Bronze Threaded Check Valve HIB904

DESCRIPTION

  • 125 WSP
  • 200 WOG
  • Bronze Disc
  • Bronze check valve
  • Swing Type
  • T pattern
  • Threaded Ends
  • Threaded bonnet

Hammond Valve IB904 Bronze Threaded Check Valve

HIB904

Valve Size:

SPECIFICATIONS

Collection
IB904
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
125#
Valve Disc Material
Brass
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS