• Cart

Hammond Valve IB912 Bronze Solder Check Valve HIB912

DESCRIPTION

  • 125 WSP
  • 200 WOG
  • Bronze Disc
  • Bronze check valve
  • Solder ends
  • Swing Type
  • T pattern
  • Threaded bonnet

Hammond Valve IB912 Bronze Solder Check Valve

HIB912

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
Collection
IB912
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS