• Cart

DESCRIPTION

Hammond Valve UP645 Bronze Threaded Gate Valve

HUP645

Valve Size:

SPECIFICATIONS

Collection
UP645
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Material
Bronze
Pressure Class
300#
Valve Size
3/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY