1-1/2 in. Forged Brass Threaded Gate Valve
UP667 1-1/2 in. Forged Brass Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conforms to MSS SP-80, type 1
- Low lead valve for potable water
- Low lead brass gate valve, 200 WOG, threaded ends
- Non-shock
- Gland packed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-48 Class 35, ASTM B-16 C36000, ASTM B-283 C27450
- Collection:
- UP667
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 2-47/50 in
- Handle Material:
- Cast Iron
- Height:
- 4-47/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-11/50 in
- Material:
- Forged Brass, Cast Iron, Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.15 lb