2 in. Forged Steel Socket Weld 800# Globe Valve
Series 5500 2 in. Forged Steel Socket Weld 800# Globe Valve
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-105, ASME SA-182 Grade F11, ASME SA-182 Grade F316, ASME B16.34, ASME 800 LTD Class
- Collection:
- Series 5500
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 6-1/2 in
- IAPMO Listed:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve