DESCRIPTION

  • This flexible, high density pipe is corrugated inside and out
  • Use in storm drainage systems, roadway edge drains, foundation and downspout drainage, culverts, subdrainage, agricultural and golf course applications

Hancor 100 ft. Plastic Drainage Pipe

HHYPF1040100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday