1200 mL Commercial Spray Dispenser in White

You last purchased this on
 

1200 mL Commercial Spray Dispenser in White

This product requires certification to purchase.
You last purchased this on
 

1200 mL Commercial Spray Dispenser in White

  • Fast #
  • Part #FSD1SP
  • Item #8514358
  • Manufacturer Part #FSD1SP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Refillable bottle (1200ml)
  • Lockable with window design
  • Suitable for liquid: sanitizer (bulk pour in refill)
  • Includes optional drip tray
  • Light indicator for low power
  • Supports DC(6V,1A) and battery (the standard packing does not include DC or batteries sku 8025926)
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Capacity:
1200 ml
Color Finish Category:
Whites
Color Finish Name:
White
Height:
11-7/32 in
Length:
15-1/2 in
Product Type:
Spray Dispenser
Width:
11-1/2 in