DESCRIPTION

  • Easily installed and no tools required
  • Lightweight
  • Plugs can also be converted to a bypass plug which is standard on 10in and 12in sizes
  • Rugged nylon and rubber construction

Hand-Tite Expansion Pipe Plug

RHTP12

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
12 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Plastic, Rubber

Starting at
Call for Pricing
  • QUANTITY