Size XL Rubber and Plastic Disposable Gloves in Clear
ValuGards® Size XL Rubber and Plastic Disposable Gloves in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- ValuGards®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Powder Free, Disposable
- Material:
- Rubber, Plastic
- Material Type:
- Vinyl, PVC
- Reusable:
- No