DESCRIPTION

  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration

Hanes Geo TerraTex 15 ft. 600 sq yd. N03 Non-Woven Geotextile Fabric

H38102

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632
Collection
TerraTex
Length
360 ft
Material
Plastic
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS