DESCRIPTION

Hanes Geo 258 ft. 500 sq yd. Heavy Duty Woven Fabric

H38232

Width:

SPECIFICATIONS

Length
258 ft
Material
Plastic
Material Type
Polypropylene
Width
17-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY