DESCRIPTION

  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration

Hanes Geo TerraTex 300 ft. 8 oz. Non-Woven Fabric

H38121

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632
Collection
TerraTex
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS