DESCRIPTION

Hanes Geo 309 ft. 600 sq yd. Woven Fabric

H38146

Width:

SPECIFICATIONS

Length
309 ft
Material
Plastic
Material Type
Polypropylene
Width
17-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY