DESCRIPTION

  • Can be used to control weed growth, stop soil erosion, protect against frost damage and protect ponds
  • Safe and easy to install

Hanes Geo Pro Platinum Plus™ 6 ft. 5 oz. 25 yd. Landscape Fabric

H46593

Length:

SPECIFICATIONS

Collection
Pro Platinum Plus™
Length
250 ft
Material
Fabric
Width
6 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS