DESCRIPTION

  • Decorative cover
  • For sink without overflow

Hansgrohe 1- 1/4 in. High Gloss Sink Drain

H500010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/2 in
Length
10-1/2 in
Material
Brass
Width
3-1/2 in

Starting at
$50.53
EACH
  • QUANTITY