DESCRIPTION

  • Decorative cover
  • For sinks with overflow
  • Push-open

Hansgrohe 1- 1/4 In. Push Open Sink Drain

H501001

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
Height
3-1/2 in
Length
10-1/2 in
Material
Brass

Starting at
$66.83
EACH
  • QUANTITY