• Cart

DESCRIPTION

  • Aerated spray for less splashing
  • Ceramic cartridge for extended product life
  • Low-flow compliant - 1.2 GPM
  • Pop-up assembly not included
  • Solid brass construction for lasting durability

Hansgrohe Metropol 100 1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Loop Handle

H74505

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Metropol 100
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Loop
Height
7-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-1/2 in
Spout Reach
6-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY