• Cart

DESCRIPTION

  • 90-degree ceramic valves
  • Aerated spray for less splashing
  • Low-flow compliant - 1.2 GPM
  • Pop-up assembly not included
  • Solid brass construction for lasting durability

Hansgrohe Metropol 160 1.2 gpm 3-Hole Deck Mount Lavatory Faucet with Double Lever Handle

H32519

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Center Size
8 in
Collection
Metropol 160
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY