DESCRIPTION

  • Includes escutcheon plate

Hansgrohe ShowerPower 1/2 in. Cast Shower Arm with Flush

H27438831

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ShowerPower
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
3-1/2 in
Length
5-1/4 in
Material
Brass
Size
1/2 in
Spout Reach
4 in
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY