DESCRIPTION

  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Non-aerated stream
  • Solid brass

Hansgrohe Talis® S 1.2 gpm 1-Hole Lavatory Open Channel

H14127

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Talis® S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
3-3/8 in
Spout Reach
4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

Starting at
$369.2
EACH
  • QUANTITY