DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Pop-up assembly not included
  • Solid brass

Hansgrohe Talis S 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle (Less Pop-Up Drain Assembly)

H32041

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3 in
Spout Reach
4-1/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-7/8 in

Starting at
$191.53
EACH
  • QUANTITY