DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Hansgrohe PuraVida™ 1.5 gpm 1-Hole Bidet

H15270

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
PuraVida™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
5-1/4 in
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$464.55
EACH
  • QUANTITY