DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Pop-up assembly not included
  • Solid brass

Hansgrohe Metris 1.5 gpm 1-Hole Faucet Cool Start

H31121

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
5 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$244.5
EACH
  • QUANTITY