DESCRIPTION

Hansgrohe Talis® 1.5 gpm 1-Hole Low Flow Kitchen Faucet

H06462

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Talis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
8-3/4 in
Spout Swivel
150°
Spout Type
Pull Out
Width
10-1/8 in

Starting at
$423.8
EACH
  • QUANTITY