DESCRIPTION

  • Showerhead has 50 no-clog spray channels

Hansgrohe Croma® 1.5 gpm 1-Jet Hand Shower Low Flow

H06497

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
6-1/2 in
Length
13-1/2 in
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes
Width
2-3/4 in

Starting at
$50.53
EACH
  • QUANTITY

DOCUMENTS