DESCRIPTION

  • 3/8" hoses
  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.5 gpm
  • Swivel range 150°

Hansgrohe Metris 1.5 gpm 1-Hole Kitchen Bar Faucet with Single Lever Handle

H04509

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
11-1/4 in
Spout Reach
5-5/8 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$339.04
EACH
  • QUANTITY