DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Select push-button on/off control for 1 outlet
  • Start/stop cartridge
  • Thermostatic cartridge

Hansgrohe ShowerSelect 1-Function Square Thermostatic Trim

H15762

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerSelect
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
7 gpm
Height
6-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-1/4 in

Starting at
$486.56
EACH
  • QUANTITY