SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial, Residential
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Collection
- Metris S
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.0 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- Number of Handles
- Single Handle
- Spout Height
- 3-3/4 in
- Spout Reach
- 4-1/4 in
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday