DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • MagFit magnetic spray head docking
  • Non-locking spray diverter
  • Swivel range 150°

Hansgrohe Talis S 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 150 Degree Swivel Pull-Down Spout 3/8 in. Connection

H04286

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-7/8 in
Spout Reach
7-3/8 in
Spout Swivel
150°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
15-1/8 in

Starting at
$452.33
EACH
  • QUANTITY