DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass
  • Swivel range 120°

Hansgrohe Logis 1-Hole Lavatory Faucet with Single Lever Handle

H71130

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Logis
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8-3/4 in
Spout Reach
6-1/8 in
Spout Swivel
120°
Trim Only
No
WaterSense Labeled
Yes

Starting at
$218.42
EACH
  • QUANTITY