DESCRIPTION

  • Includes wall seal

Hansgrohe 10.5 gpm Rough-In Volume Control Valve in Polished Chrome

H15974181

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Flow Rate
10.5 gpm
Handle Type
Lever
Height
2-3/4 in
IAPMO Listed
Yes
Length
3-5/8 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$94.54
EACH
  • QUANTITY