DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Laminar and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • MagFit magnetic spray head docking
  • Swivel range 150°

Hansgrohe Metris 1.75 gpm 2-Spray Prep Kitchen Faucet Pull-Out

H04508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
11-1/8 in
Spout Reach
7-3/8 in
Spout Swivel
150°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$500.41
EACH
  • QUANTITY