1/2 in. NPT Deck Mount Roman Tub Faucet Valve
1/2 in. NPT Deck Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Center Size:
- 8-3/4 in
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 145 psi
- Product Type:
- Roman Tub Rough-in Kit
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve