DESCRIPTION

  • Limited consumer warranty

Hansgrohe Devonshire® 12 in. Towel Bar

H41513000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
18-3/8 in
Installation Type
Wall Mount
Length
12 in
Material
Metal
Width
1-3/8 in

Starting at
$135.29
EACH
  • QUANTITY