1/2 in. 1.5 gpm Widespread Rough-In Valve Wall Mount
1/2 in. 1.5 gpm Widespread Rough-In Valve Wall Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No