DESCRIPTION

  • Arms swivel independently
  • Wall-mounted

Hansgrohe S/E 17-1/2 in. Towel Bar

H40512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
17-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
15 in
Material
Brass
Width
1/2 in

Starting at
$101.06
EACH
  • QUANTITY