16 oz. Soap Dispenser in Polished Chrome

You last purchased this on
 
Hansgrohe

16 oz. Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

16 oz. Soap Dispenser in Polished Chrome

  • Fast #
  • Part #H04540000
  • Item #4839283
  • Manufacturer Part #04540000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12 oz. capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Capacity:
12 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Height:
12-3/4 in
Installation Type:
Deck Mount
Material:
Metal
Spout Height:
3 in
Spout Reach:
3-1/2 in
Width:
2-1/4 in