DESCRIPTION

  • 1/2" female NPT inlet
  • 90° bend
  • Chrome
  • Fits royale showerhead only
  • Includes escutcheon plate
  • Length: 18"
  • Solid brass construction, exposed pop-up drain without overflow

Hansgrohe Raindance® 18 in. Showerarm

H27410001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
3-1/8 in
Length
18 in
Material
Brass
Size
1/2 in
Width
3-5/8 in

Starting at
$440.1
EACH
  • QUANTITY