DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • MagFit magnetic spray head docking
  • Swivel range 150°
  • Toggle spray diverter

Hansgrohe Allegra® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 150 Degree Swivel Pull-Down Spout

H04067

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Allegra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/2 in
Spout Reach
7-7/8 in
Spout Swivel
150°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
12-3/8 in

Starting at
$513.45
EACH
  • QUANTITY