DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • Solid brass construction, exposed pop-up drain without overflow
  • Swivel range 150°

Hansgrohe Talis S 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 150 Degree Swivel Semi Arc Spout 3/8 in. Connection

H04247

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Height
8-7/8 in
Lead Law Compliant
Yes
Length
10-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-3/8 in
Spout Reach
9 in
Spout Swivel
150°
Spout Type
Semi Arc
Trim Only
No
WaterSense Labeled
No
Width
12-7/8 in

Starting at
$436.03
EACH
  • QUANTITY