DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Laminar and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • MagFit magnetic spray head docking
  • Swivel range 150°

Hansgrohe Metris 2.2 gpm Single-Handle Kitchen Faucet

H14820

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
12-1/2 in
Spout Reach
9-3/8 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$533.83
EACH
  • QUANTITY

DOCUMENTS