DESCRIPTION

  • Integrated double backflow prevention
  • Laminar and needle spray
  • MagFit magnetic spray head docking
  • Toggle spray diverter

Hansgrohe 2.2 gpm Single Handle Pull-Down Kitchen Faucet

H04506

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
7-7/8 in
Spout Reach
7-3/8 in
Spout Swivel
150°
Spout Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$350.45
EACH
  • QUANTITY

DOCUMENTS