DESCRIPTION

  • Wall-mounted

Hansgrohe Starck Organic 2-3/8 in. Face Closet Hook

AX42737

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck Organic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Metal
Width
3/8 in

Starting at
$64.01
EACH
  • QUANTITY