DESCRIPTION

  • 180 no-clog spray channels
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Spray modes: RainAir

Hansgrohe Raindance C 2.5 gpm 1-Function Wall Mount Showerhead

H28427

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10-5/8 in
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
Yes
Length
10-5/8 in
Material
Brass
Number Of Jets
1
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No
Width
10-5/8 in

Starting at
Call for Pricing
  • QUANTITY